Add More Items
View All Quick Selects
Below you can add an image for 'LED downlight' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Performance Class Downlight For 5/6" Can, 1200LM, 120V, > 90 Cri, 2700K/3000K/3500K/4000K/5000K, Smooth Finish, W/E26 Adaptor. Wet Rated With Metal Housing.Title 20/24 Compliant and Energy Star Listed
Total Availability: In Stock
Check local availability
Book Price
$17.96
Each
Trim, 10 W, 120 V Ac, 0.1 A, Led - Static Bulb, 8.75 In Length, 3.5 In Width, 8.75 In Height, Aluminum Housing Material, Matte, -4°F Operating Temperature, +104 °F Operating Temperature, 5 Yr Warranty, 1.0599 LB
$16.01
Retrofit Downlights 1545 Lumens Retrofit Downlight 14W 6 Inches Round 80CRI 4000K 120V White Smooth
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$14.31
Led BR40, 12W, Dimmable, 80CRI, 900 Lumen, 2700K, 11000 Life
$10.43
6" Round Surface Mount Downlight, 600 LM, 90CRI, 3000K, Direct Mount
Total Availability:
$36.65
This item is no longer available. Click to view alternate items.
Led Replacement Reflector Lamp, Led Type; <Length>; Ul Approval; Damp Location, Indoor Floodlight Application; 120 V Voltage Rating; <Diameter> ; Diameter; 10 W Wattage; E26 Medium Screw Base Type; 25000 Life In Hour; BR30 Shape Designation; 2700
$8.77
6" 10/19/21/24W Led Commercial Downlight 5CCT
$42.17
Ge Lighting, Led Bright Stik, 15 WTT, 120 V, Initial:1600 LM, Led, Cylindrical, 15000 HR Average Life, 2700 K
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$9.47
6" 12W Led Retro Downlight 27K/3K/35K/4K/5K Bronze
$8.99
The 4IN, Juno® Quick Connect Housing Is Your Lowest Cost Of Entry For An Led Downlight Solution Using Legacy Style Housings That Pair With Led Retrofit Trims For New Construction Applications. By Utilizing The Orange Quick Connect Plug, Provided As Standard For Electrical Attachment Of The Led Retrofit Trim to The Housing, Installation Becomes Easier Than Ever Before. Its Compact Design Allows For Quick, Easy Handling While Installing and Allows The Housing to Fit Into Shallow Ceiling Areas Where Plenum SP
$19.20
$16.80
The 6IN, Juno® Quick Connect Housing Is Your Lowest Cost Of Entry For An Led Downlight Solution Using Legacy Style Housings That Pair With Led Retrofit Trims For New Construction Applications. By Utilizing The Orange Quick Connect Plug, Provided As Standard For Electrical Attachment Of The Led Retrofit Trim to The Housing, Installation Becomes Easier Than Ever Before. Its Compact Design Allows For Quick, Easy Handling While Installing and Allows The Housing to Fit Into Shallow Ceiling Areas Where Plenum SP
$13.50
Decorative Led Lamp, CA11 Shape, 4 ° Beam Angle, 80, 2700 K, 300 LM Brightness (Lumens), 4 W, 120 V, Clear, Glass Material, 15000 H Average Life, E12 Candelabra Base, Dimmable, 4.3 In Length
$7.81
Ge Led Lamps, 50 WTT, 7500 LM, 5000 K, Non-Dimmable, EX39 Screw Base, 7.7 In Length, 50000 HR Average Life
$92.64
Bright White Ac Led Retrofit Downlight. The P8071 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 75W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8071 Is Equipped With Both Edison Base Adaptor and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings.
$58.59
Lith WF4 Led 30K40K50K 90CRI MW M6
$27.97
PAR38, 13W, Nondimmable, 82CRI, 1050 Lumen, 3000K, 11000 Life
$8.54
The 6IN Canless Wafer Downlight Has An Innovative, Slim Design That Installs Quickly and Easily Into As Little As 3IN Of Plenum Space Allowing For It to Fit Into Ceiling Spaces Where Most Traditional Recessed Housings Do Not. Wafers Install Directly Into Dry Wall Eliminating The Need For Recessed Housings. Once Installed, Our Wafer Provides 5 Switchable Color Temperature Options to Choose From. Too Warm or Too Cool - Simply Toggle The Integrated Switch to Your Desired Setting (3000K Factory Default) and Yo
$32.23
JBD Slim Surface Mount Led Downlight Accessory, Round Trim, Matte Black
$8.82
20
Popularity
Default